P80712830KAC1L08 - Lighting TRM

Progress

  • $58.59 (Each)
  • $58.59 (Each)

  • $468.72 (Per 8)
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
P80712830KAC1L08
Manufacturer
Progress
Manufacturer's Part Number
P8071-2830KAC1L08
Description
Lighting TRM
Bright White Ac Led Retrofit Downlight. The P8071 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 75W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8071 Is Equipped With Both Edison Base Adaptor and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
785247179381 / 00785247179381
Weight per unit
0.1788 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.59 (Each)
Standard Packaging
$468.72 (Per 8)
Resources
Images
 
 
P80712830KAC1L08 - Small Image
 
P80712830KAC1L08 - Large Image
 
P80712830KAC1L08 - Large Image
Attachments
 
 
P80712830KAC1L08 - Specification Sheet
Other Links
 
 
P80712830KAC1L08 - Other
 
P80712830KAC1L08 - Other
 
P80712830KAC1L08 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
13;13.0000
Material
Aluminum
Lamp Type
LED
Material, Color, and Finish
fixture material
Aluminium;Aluminum
Style
Utilitarian/Commodity
Color
White
Dimensions and Weight
Height
4.000000000000000
Size
7.75 in x 7.75 in x 4 in
Length
7.750000000000000
Width
7.750000000000000
Descriptions
Description
LIGHTING TRM
Product Type
Ac Led Ret DN 800 Lum White
extra long description
PROG P8071-2830KAC1L08 AC LED RET D
Long Description
Bright White AC LED Retrofit Downlight. The P8071 is ideal for use in both new construction as well as remodel/retrofit. Light output is comparable to that of a typical 75W incandescent downlight, providing up to 75 percent energy savings. The P8071 is equipped with both Edison base adaptor and quick link connector allowing easy installation in many standard incandescent recessed housings.
Construction
construction
Manufacturer Information
Manufacturers Part Number
P8071-2830KAC1L08
Brand
PROGRESS
GTIN
00785247179381
UPC
785247179381
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
0.1788
Carton
1
Package
8
Uses, Certifications, and Standards
Frequency Rating
60
standard
FCC Title 47, Part 15, Class B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat