P56423130K - 29W Led BK Up/Down Cylinder WMNT

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock
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
P56423130K
Manufacturer
Progress
Manufacturer's Part Number
P5642-31/30K
Description
29W Led BK Up/Down Cylinder WMNT
6 In Uplight/Downlight Wall Cylinders Are Ideal For A Wide Variety Of Interior and Exterior Applications Including Residential and Commercial. The Aluminum Cylinders Offers A Contemporary Design With Its Sleek Cylindrical Form and Elegant Fade and Chip Resistant Black Finish, Perfect For Today'S Inspired Exteriors. With Over 2, 150 Lumens Both Up and Down The Led Cylinders Unite Performance, Energy Savings and Safety Benefits. Provides Even Illumination Up and Down. Specify P860046 Top Cover Lens For Use In
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
785247190188 / 00785247190188
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P56423130K - Large Image
 
P56423130K - Large Image
 
P56423130K - Large Image
 
P56423130K - Small Image
 
P56423130K - Large Image
 
P56423130K - Large Image
 
P56423130K - Large Image
 
P56423130K - Large Image
 
P56423130K - Large Image
Other Links
 
 
P56423130K - Other
 
P56423130K - Other
 
P56423130K - Other
 
P56423130K - Other
 
P56423130K - Other
 
P56423130K - Other
 
P56423130K - Other
 
P56423130K - Other
 
P56423130K - Other
 
P56423130K - Other
 
P56423130K - Other
 
P56423130K - Other
Attachments
 
 
P56423130K - Specification Sheet
Brochures
 
 
P56423130K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
amperage rating
0.11
Wattage
29
Shape
LED
Lamp Type
Module
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
6 in x 8.875 in x 18 in
Descriptions
Description
29W LED BK UP/DOWN CYLINDER WMNT
Product Type
P5642-31/30K 6IN Led Cylinder 29W 2LTG
extra long description
PROG P5642-31/30K P5642-31/30K 6IN
Long Description
6 in uplight/downlight wall cylinders are ideal for a wide variety of interior and exterior applications including residential and commercial. The aluminum Cylinders offers a contemporary design with its sleek cylindrical form and elegant fade and chip resistant Black finish, perfect for today's inspired exteriors. With over 2,150 lumens both up and down the LED Cylinders unite performance, energy savings and safety benefits. Provides even illumination up and down. Specify P860046 top cover lens for use in
Additional Information
Spacing
1.1
pallet quantity
56
Light Source
LED
indoor/outdoor
Outdoor
Fixture Type
Outdoor Wall
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5642-31/30K
GTIN
00785247190188
UPC
785247190188
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
5.9
Carton
1
Uses, Certifications, and Standards
standard
FCC Title 47, Part 15, Class B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat