P56232030K9 - The One-Light Large Led Outdoor Wall Lantern From

Progress

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P56232030K9
Manufacturer
Progress
Manufacturer's Part Number
P5623-2030K9
Description
The One-Light Large Led Outdoor Wall Lantern From
The One-Light Large Led Outdoor Wall Lantern From The District Collection Features Metal Shade That Offers An Industrial-Inspired Design. The Versatile Vintage Form Can Be Used In Indoor and Outdoor Applications. Antique Bronze Finish.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Suspended Architectural & Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247196494 / 00785247196494
Weight per unit
3.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
North Austin
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
P56232030K9 - Small Image
 
P56232030K9 - Large Image
 
P56232030K9 - Large Image
 
P56232030K9 - Large Image
 
P56232030K9 - Large Image
 
P56232030K9 - Large Image
 
P56232030K9 - Large Image
 
P56232030K9 - Large Image
 
P56232030K9 - Large Image
 
P56232030K9 - Large Image
Attachments
 
 
P56232030K9 - Specification Sheet
Other Links
 
 
P56232030K9 - Other
 
P56232030K9 - Other
 
P56232030K9 - Other
 
P56232030K9 - Other
 
P56232030K9 - Other
 
P56232030K9 - Other
 
P56232030K9 - Other
 
P56232030K9 - Other
 
P56232030K9 - Other
 
P56232030K9 - Other
 
P56232030K9 - Other
 
P56232030K9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.075
Number of Lamps
1
Voltage Rating
120
Wattage
9
Material
Aluminum
Lamp Type
LED
Lamp Included
Yes
Material, Color, and Finish
Color
Bronze
Finish
Painted
Style
Urban Industrial;Transitional;Farmhouse
Dimensions and Weight
Height
10.5
Width
12
Descriptions
Description
THE ONE-LIGHT LARGE LED OUTDOOR WALL LANTERN FROM
Product Type
P5623-2030K9 1-9W Led 3000K Wall Lantern
extra long description
PROG P5623-2030K9 P5623-2030K9 1-9W
Long Description
The one-light large LED outdoor wall lantern from the District Collection features metal shade that offers an industrial-inspired design. The versatile vintage form can be used in indoor and outdoor applications. Antique Bronze finish.
Additional Information
Power Factor
Greater than 0.90
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5623-2030K9
GTIN
00785247196494
UPC
785247196494
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
3.41
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
Meets FCC Title 47, Part 15 Class B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat