P527009 - 1-100W Bni Pend LT FX

Progress

  • $84.00 (Each)
  • $84.00 (Each)

Availability: Currently Out Of Stock
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
P527009
Manufacturer
Progress
Manufacturer's Part Number
P5270-09
Description
1-100W Bni Pend LT FX
Gleeful Simplicity Defines This One-Light Mini-Pendant With Fluted Glass From The Joy Collection. Refreshing and Fashionable Arcing Forms Of Brushed Nickel Metal Arms Enhance The Etched White Fluted Glass. Coordinating Fixtures From This Collection Let You Decorate An Entire Home With Confidence and Style. The Unique Construction Comes With Two 6 Inch Stems and One 72 Inch Chain to Allow The Fixture to Hang Straight and Level At Any Height. For Stem Hanging Fixtures One or Two Links Of Chain Are Still Requ
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
785247166152 / 00785247166152
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.00 (Each)
Resources
Images
 
 
P527009 - Small Image
 
P527009 - Large Image
 
P527009 - Large Image
 
P527009 - Large Image
 
P527009 - Large Image
 
P527009 - Large Image
 
P527009 - Large Image
 
P527009 - Large Image
 
P527009 - Large Image
 
P527009 - Large Image
Attachments
 
 
P527009 - Specification Sheet
Other Links
 
 
P527009 - Other
 
P527009 - Other
 
P527009 - Other
 
P527009 - Other
 
P527009 - Other
 
P527009 - Other
 
P527009 - Other
 
P527009 - Other
 
P527009 - Other
 
P527009 - Other
 
P527009 - Other
 
P527009 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120 V
Number of Lamps
1
Lamp Type
A19
Material, Color, and Finish
Color
Nickel
fixture material
steel
Style
Transitional
Dimensions and Weight
Length
6
Width
6
Height
7.125
Descriptions
Description
1-100W BNI PEND LT FX
Product Type
P5270-09 1-100W Med Mini Pendant
extra long description
PROG P5270-09 P5270-09 1-100W MED M
Long Description
Gleeful simplicity defines this one-light mini-pendant with fluted glass from the Joy Collection. Refreshing and fashionable arcing forms of Brushed Nickel metal arms enhance the etched white fluted glass. Coordinating fixtures from this collection let you decorate an entire home with confidence and style. The unique construction comes with two 6 inch stems and one 72 inch chain to allow the fixture to hang straight and level at any height. For stem hanging fixtures one or two links of chain are still requ
Additional Information
pallet quantity
168
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5270-09
GTIN
00785247166152
UPC
785247166152
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Mini-Pendant
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling Chain Or Stem
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat