P340630 - 2-60W Med Fitter CTC

Progress

  • $39.20 (Each)
  • $39.20 (Each)

  • $235.20 (Per 6)

In-Stock: 6 available at other locations ( find a store with stock)
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
P340630
Manufacturer
Progress
Manufacturer's Part Number
P3406-30
Description
2-60W Med Fitter CTC
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 1 Yr Warranty, 4.19 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247340620 / 00785247340620
Weight per unit
4.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.20 (Each)
Standard Packaging
$235.20 (Per 6)
Stock Availability
Lufkin
0 (Find nearest stock)
Nacogdoches
0
All Stores
6
Resources
Images
 
 
P340630 - Small Image
 
P340630 - Large Image
 
P340630 - Large Image
 
P340630 - Large Image
 
P340630 - Large Image
Specifications Sheets
 
 
P340630 - Specification Sheet
Attachments
 
 
P340630 - Specification Sheet
Other Links
 
 
P340630 - Other
 
P340630 - Other
 
P340630 - Other
 
P340630 - Other
 
P340630 - Other
 
P340630 - Other
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
Steel
Material, Color, and Finish
Finish
White Painted
Base Type
Medium
Descriptions
Description
2-60W MED FITTER CTC
Product Type
Snap-In Fitter
Long Description
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 1 yr Warranty, 4.19 lb
Features
A two-light close to ceiling snap-in fitter featuring a Clear Prismatic glass bowl and White finish. The fixture is ideal in a bathroom setting or hall/foyer.
Short Description
Snap-In Fitter, 60W, 120V, Steel, 2 Light
extra long description
PROG P3406-30 P3406-30 2-60W MED FI
Additional Information
Warranty
1 yr
package quantity
1 CT;6 Pk
Standards Met
UL/cUL Listed
Manufacturer Information
Manufacturers Part Number
P3406-30
Brand
PROGRESS
GTIN
00785247340620
UPC
785247340620
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight
4.19 lb
Weight per each
4.1999
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat