P319109 - 2-100W Med Bath BRCKT

Progress

  • $108.89 (Each)
  • $108.89 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
P319109
Manufacturer
Progress
Manufacturer's Part Number
P3191-09
Description
2-100W Med Bath BRCKT
Two-Light Bath Fixture Featuring Soft Angles, Curving Lines and Etched Glass Shades That Mount Up or Down. Gracefully Exotic, The Trinity Collection Offers Classic Sophistication For Transitional Interiors. Sculptural Forms Of Metal and Glass Are Enhanced By A Classic Finish. This Transitional Style Can Transform A Room or Your Whole Home With Its Charming Versatility. Brushed Nickel Finish.
Slang Terms

Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247134878 / 00785247134878
Weight per unit
6.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.89 (Each)
Resources
Images
 
 
P319109 - Small Image
 
P319109 - Large Image
 
P319109 - Large Image
 
P319109 - Large Image
 
P319109 - Large Image
 
P319109 - Large Image
 
P319109 - Large Image
 
P319109 - Large Image
Attachments
 
 
P319109 - Specification Sheet
Other Links
 
 
P319109 - Other
 
P319109 - Other
 
P319109 - Other
 
P319109 - Other
 
P319109 - Other
 
P319109 - Other
 
P319109 - Other
 
P319109 - Other
 
P319109 - Other
Features
Voltage Rating
120
Number of Lamps
2
Lamp Type
A19
Material, Color, and Finish
Color
Nickel
fixture material
steel
Style
Transitional
Dimensions and Weight
Size
17.25 in x 7.375 in x 8.125 in
Descriptions
Description
2-100W MED BATH BRCKT
Product Type
P3191-09 Bath BRKT 2-100W Med
extra long description
PROG P3191-09 P3191-09 BATH BRKT 2-
Long Description
Two-light bath fixture featuring soft angles, curving lines and etched glass shades that mount up or down. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.
Additional Information
pallet quantity
50
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3191-09
GTIN
00785247134878
UPC
785247134878
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
6.2
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
You must have an account to view stock levels

* All prices subject to change.