P305109 - 1LT Bath LTG Fixture

Progress

  • $70.30 (Each)
  • $70.30 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
P305109
Manufacturer
Progress
Manufacturer's Part Number
P3051-09
Description
1LT Bath LTG Fixture
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 9 In Height, 1 Yr Warranty, 2.6 LB
Slang Terms

Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247148516 / 00785247148516
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.30 (Each)
Resources
Images
 
 
P305109 - Small Image
 
P305109 - Large Image
 
P305109 - Large Image
 
P305109 - Large Image
 
P305109 - Large Image
Specifications Sheets
 
 
P305109 - Specification Sheet
Attachments
 
 
P305109 - Specification Sheet
Other Links
 
 
P305109 - Other
 
P305109 - Other
 
P305109 - Other
 
P305109 - Other
 
P305109 - Other
 
P305109 - Other
Features
Wattage
100 W
Material
Steel
Number of Lamps
1
Voltage Rating
120
Lamp Type
A19
Material, Color, and Finish
Finish
Brushed Nickel
Base Type
Medium
Color
Nickel
Style
Transitional
fixture material
steel
Dimensions and Weight
Height
9 in
Size
5.25 in x 7.375 in x 9 in
Descriptions
Description
1LT BATH LTG FIXTURE
Product Type
Bath Lighting Fixture
Long Description
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 9 in Height, 1 yr Warranty, 2.6 lb
Features
One-light bath bracket on an elongated racetrack-style backplate, this collection features a simple transitional design. Decorative wall lighting complements most traditional bathrooms or powder rooms. Brushed metallic finish coordinates with popular faucet and bath hardware styles. Flaired, Alabaster glass give a unique, poised presence.
Short Description
Bath Lighting Fixture, 100W, 120V, Steel, 9 in
extra long description
PROG P3051-09 P3051-09 1-100W MED B
Additional Information
Warranty
1 yr
Standards Met
UL/cUL Listed
package quantity
1 ct
pallet quantity
140
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3051-09
GTIN
00785247148516
UPC
785247148516
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Bath Sconce
Packaging
Weight
2.6 lb
Weight per each
2.6
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
standard
UL-CUL
Mounting
WALL
You must have an account to view stock levels
There were no add-on items found for P305109.

* All prices subject to change.