P297709 - 2-100W Med BTH BKT FX

Progress

  • Special Order Item
  • $0.00 (Each)
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
P297709
Manufacturer
Progress
Manufacturer's Part Number
P2977-09
Description
2-100W Med BTH BKT FX
Create The Sophisticated Feel Of Modern, Urban Living In Your Home With This Two-Light Bath Fixture From The Alexa Collection. Visually Interesting White Linen Finished Glass With A Crisp Clear Edge Accent Is Complemented By A Pleasingly Simple Brushed Nickel Frame. If You Desire A Vintage Mid-Century Modern Look, The Alexa Collection Is Just For You.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247159055 / 00785247159055
Weight per unit
5.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P297709 - Other
 
P297709 - Other
 
P297709 - Other
 
P297709 - Other
 
P297709 - Other
 
P297709 - Other
 
P297709 - Other
 
P297709 - Other
 
P297709 - Other
 
P297709 - Other
 
P297709 - Other
 
P297709 - Other
Images
 
 
P297709 - Small Image
 
P297709 - Large Image
 
P297709 - Large Image
 
P297709 - Large Image
 
P297709 - Large Image
 
P297709 - Large Image
 
P297709 - Large Image
 
P297709 - Large Image
 
P297709 - Large Image
 
P297709 - Large Image
Attachments
 
 
P297709 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Lamp Type
A19
Material, Color, and Finish
Style
Modern;Farmhouse;Transitional;Mid-Century Modern
Color
Nickel
fixture material
steel
Dimensions and Weight
Size
13 in x 6.125 in x 9.5 in
Descriptions
Product Type
P2977-09 2-100W Med Bath BRKT
extra long description
PROG P2977-09 P2977-09 2-100W MED B
Description
2-100W MED BTH BKT FX
Long Description
Create the sophisticated feel of modern, urban living in your home with this two-light bath fixture from the Alexa Collection. Visually interesting white linen finished glass with a crisp clear edge accent is complemented by a pleasingly simple Brushed Nickel frame. If you desire a vintage mid-century modern look, the Alexa Collection is just for you.
Additional Information
Power Source
Hardwired
indoor/outdoor
Indoor
pallet quantity
42
Coating
plated
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P2977-09
Brand
PROGRESS
GTIN
00785247159055
UPC
785247159055
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
5.1
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat