P288309 - 3LT Bath Fixtur

Progress

  • $214.30 (Each)
  • $214.30 (Each)
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
P288309
Manufacturer
Progress
Manufacturer's Part Number
P2883-09
Description
3LT Bath Fixtur
Three-Light Bath Bracket From The Torino Collection Is Casual With A Certain Modern Flair. An Elegantly Formed Metal Frame Is Completed With A Rich, Brushed Finish and Etched White Glass. The Styling Is Versatile and A Timeless Complement to Any Space. The Complete Collection Includes Fixtures For Every Room In Your Home.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247162956 / 00785247162956
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.30 (Each)
Resources
Other Links
 
 
P288309 - Other
 
P288309 - Other
 
P288309 - Other
 
P288309 - Other
 
P288309 - Other
 
P288309 - Other
 
P288309 - Other
 
P288309 - Other
 
P288309 - Other
 
P288309 - Other
 
P288309 - Other
Images
 
 
P288309 - Large Image
 
P288309 - Small Image
 
P288309 - Large Image
 
P288309 - Large Image
 
P288309 - Large Image
 
P288309 - Large Image
 
P288309 - Large Image
 
P288309 - Large Image
 
P288309 - Large Image
Attachments
 
 
P288309 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
3
Lamp Type
A19
Material, Color, and Finish
Color
Nickel
fixture material
steel
Style
Transitional
Dimensions and Weight
Size
25 in x 9 in x 7.625 in
Descriptions
Description
3LT BATH FIXTUR
Product Type
P2883-09 3-100W Med Bath
extra long description
PROG P2883-09 P2883-09 3-100W MED B
Long Description
Three-light bath bracket from The Torino collection is casual with a certain modern flair. An elegantly formed metal frame is completed with a rich, brushed finish and Etched White glass. The styling is versatile and a timeless complement to any space. The complete collection includes fixtures for every room in your home.
Additional Information
pallet quantity
36
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2883-09
GTIN
00785247162956
UPC
785247162956
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
7.1
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat