FST250KIT - 8.5-Oz Foam Duct Sealant Kit Bulk 6PK

American Polywater

  • $114.90 (Each)
  • $114.90 (Each)

  • $689.40 (Per 6)
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
FST250KIT
Manufacturer
American Polywater
Manufacturer's Part Number
FST-250KIT
Description
8.5-Oz Foam Duct Sealant Kit Bulk 6PK
Same As Kit Above In A Box Of 6. Protects Conduit and Raceway Systemsfst™ Closed-Cell Sealant Provides Superior Pressure-Blocking In The Toughest Environments. It Stops Water, Methane, and Other Gases to Keep Electrical Systems Intact. FST Duct Sealant Is Durable and Easy to Install. FST Is Chemically Resistant and Has Excellent Adhesion to Conduits.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39131608 - Duct sealing system
UPC/EAN/GTIN
027868045714 / 0027868045714 / 00027868045714
Weight per unit
1.8333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.90 (Each)
Carton
$689.40 (Per 6)
Resources
Other Links
 
 
FST250KIT - Other
 
FST250KIT - Other
Images
 
 
FST250KIT - Small Image
 
FST250KIT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Brown liquid, tan foam
Dimensions and Weight
Size
8.5
Descriptions
Product Type
8.5-Oz Foam Duct Sealant Kit Bulk 6-Pack
extra long description
PWTR FST-250KIT 8.5-Oz Foam Duct Se
Long Description
Same as kit above in a box of 6. Protects Conduit and Raceway SystemsFST™ closed-cell sealant provides superior pressure-blocking in the toughest environments. It stops water, methane, and other gases to keep electrical systems intact. FST Duct Sealant is durable and easy to install. FST is chemically resistant and has excellent adhesion to conduits.
Special Features
duct sealant, reenterable, closed cell, water block, durable, easy install,
Description
8.5-OZ FOAM DUCT SEALANT KIT BULK 6PK
Additional Information
specific gravity
1.22 @25° C
Temperature Range
-20°F - 200°F
Manufacturer Information
Brand
AMERICAN POLYWATER
Manufacturers Part Number
FST-250KIT
GTIN
00027868045714
UPC
027868045714
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Foam Duct Sealant
Packaging
Weight per each
1.8333
Carton
6
Uses, Certifications, and Standards
Application
closed-cell duct sealant prviding superior pressure-blocking power
standard
NEC Article 225.27, 230.8, 300.5, 300.7, 501.15; TIA-758-B stnadard 5.1.1.2.8,5.4.2.3, 7.4.2.8.1; UL 94, IEEE1210,
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FST250KIT.
Jump To:

Similar Items

Similar items are close alternatives to FST250KIT, though they may not be 100% alike.

FOAM DUCT SEALANT KIT
  • MFR Part #: FST-250KIT1
  • GTIN: 00027868045721
  • Manufacturer:

* All prices subject to change.

Begin Live Chat