UNY505 - 1-1/2" Female to Male Union

Plastibond

  • $311.19 (Each)
  • $311.19 (Each)

  • $1,244.76 (Per 4)
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
UNY505
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNY505
Description
1-1/2" Female to Male Union
1-1/2 Female to Male Union
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207886 / 00784011207886
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$311.19 (Each)
Standard Packaging
$1,244.76 (Per 4)
Resources
Images
 
 
UNY505 - Small Image
 
UNY505 - Large Image
Attachments
 
 
UNY505 - Specification Sheet
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
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Dimensions and Weight
Diameter
3.5 Inch
Length
3.56 Inch
Descriptions
Description
1-1/2" FEMALE TO MALE UNION
Product Type
Conduit Union
extra long description
FEMALE/MALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3.56 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 3.5 INCH DIAMETER; 1-1/2 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS B C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNY MODEL
Long Description
CONDUIT UNION, FEMALE/MALE TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; 3.56 INCH; UL (CANADA AND US), ETL APPROVAL; 3.5 INCH DIAMETER; 1-1/2 INCH TRADE SIZE
Additional Information
Enclosure Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves on all Conduit Openings
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Manufacturers Part Number
PRUNY505
Brand
PLASTIBOND
Model
PRUNY
GTIN
00784011207886
UPC
784011207886
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
FEMALE/MALE
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.9
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNY505.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of UNY505.

1-1/2 Female to Male Union
  • Our Part #: PRUNY505
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRUNY505
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 4 ($1,244.76) ·
PRUNY505 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$311.19

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat