PRUNY1005 - 4 Female to Male Union

Plastibond

  • $1723.67 (Each)
  • $1,723.67 (Each)
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
PRUNY1005
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNY1005
Description
4 Female to Male Union
4 Female to Male Union
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207930 / 00784011207930
Weight per unit
10.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,723.67 (Each)
Resources
Attachments
 
 
PRUNY1005 - Specification Sheet
Images
 
 
PRUNY1005 - Small Image
 
PRUNY1005 - Large Image
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
GRAY PVC 40 MIL EXTERIOR, RED URETHANE 2 MIL INTERIOR COATED FERROUS
Dimensions and Weight
Diameter
6.27 INCH
Length
9.63 INCH
Descriptions
Description
4 FEMALE TO MALE UNION
Product Type
Conduit Union
extra long description
FEMALE/MALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 5.63 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 7 INCH DIAMETER; 4 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS B C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNY MODEL
Long Description
CONDUIT UNION, FEMALE/MALE TYPE; GRAY PVC 40 MIL EXTERIOR, RED URETHANE 2 MIL INTERIOR COATED FERROUS MATERIAL; 9.63 INCH; 6.27 INCH DIAMETER; 4 INCH TRADE SIZE; 4 TRADE SIZE IN INCH; REDH2OT. BRAND; TRADE SIZE IN INCH - UOM IN
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRUNY1005
GTIN
00784011207930
UPC
784011207930
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FEMALE/MALE
Trade Size
Trade Size in inch
4
Trade Size
4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
10.5