PRST6 - 2" Knockout Hub

Plastibond

  • $197.47 (Each)
  • $197.47 (Each)

  • $987.35 (Per 5)
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
PRST6
Manufacturer
Plastibond
Manufacturer's Part Number
PRST6
Description
2" Knockout Hub
Knockout Hub, 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior Material; 4.25 Inch Dia Size; Rigid Conduit Used On; Ul 514B Approval; Non-Grounding; 2 Inch Trade Size; Chemical Resistant
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207411 / 00784011207411
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.47 (Each)
Standard Packaging
$987.35 (Per 5)
Resources
Images
 
 
PRST6 - Small Image
 
PRST6 - Large Image
Attachments
 
 
PRST6 - Specification Sheet
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
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Dimensions and Weight
Size
4.25 Inch Dia
Descriptions
Description
2" KNOCKOUT HUB
Product Type
Knockout Hub
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 4.25 INCH DIAMETER SIZE; ST STYLE CONDUIT USED ON; UL (CANADA AND US), UL 514B APPROVAL; 2 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.25 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; APPLICABLE STANDARD ISO 9001, NEC/CEC; ST MODEL
Long Description
KNOCKOUT HUB, 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; 4.25 INCH DIA SIZE; RIGID CONDUIT USED ON; UL 514B APPROVAL; NON-GROUNDING; 2 INCH TRADE SIZE; CHEMICAL RESISTANT
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Seal Type O-Ring Gasket; Maximum Wall Thickness 0.25 Inch
Additional Information
Ground Type
Non-Grounding
Manufacturer Information
Manufacturers Part Number
PRST6
Brand
PLASTIBOND
GTIN
00784011207411
UPC
784011207411
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.2
Carton
1
Package
5
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRST6.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRST6.

2 Knockout Hub
  • Our Part #: ST6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRST6
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 5 ($987.35) ·
ST6 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$197.47

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PRST6, though they may not be 100% alike.

ST6 2IN Conduit Hub - PVC Coated
  • Our Part #: PV2000ST6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PV2000ST6
  • Manufacturer: Calpipe Industries, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($133.97) ·
PV2000ST6 - Calpipe Industries, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$133.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat