PRLR67 - 2" Form LR Fitting

Plastibond

  • $447.35 (Each)
  • $447.35 (Each)

  • $894.70 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRLR67
Manufacturer
Plastibond
Manufacturer's Part Number
PRLR67
Description
2" Form LR Fitting
2 Form 7 LR Fitting
Slang Terms

Categories
Steel - Bodies & Covers
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204045 / 00784011204045
Weight per unit
5.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$447.35 (Each)
Standard Packaging
$894.70 (Per 2)
Resources
Images
 
 
PRLR67 - Small Image
 
PRLR67 - Large Image
Attachments
 
 
PRLR67 - Specification Sheet
Features
Number of Hubs
2
Material
2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior
Hub Location
90 Degree
Cover Type
PVC Coated
Access Opening
RIGHT SIDE
Dimensions and Weight
Hub Size
2 INCH
Descriptions
Description
2" FORM LR FITTING
Long Description
CONDUIT BODY, 2 MIL RED URETHANE FERROUS METAL INTERIOR, 40 MIL GRAY PVC FERROUS METAL EXTERIOR MATERIAL; 2 INCH HUB SIZE; SCREW INSTALLATION; LR CONFIGURATION; 2 HUB(S); ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL; PVC COATED COVER TYPE
Commodity Description
STEEL CONDUIT BODIES & COVERS
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3.17 INCH WIDTH SIZE; 2 INCH HUB SIZE; SCREW INSTALLATION; LR CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 7 FORM TYPE; RIGHT SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Additional Information
Form Type
FORM 7
Manufacturer Information
Manufacturers Part Number
PRLR67
Model
PRLR
Brand
PLASTIBOND
GTIN
00784011204045
UPC
784011204045
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
5.7
Carton
1
Package
2
Uses, Certifications, and Standards
Approval
ETL, UL 514A/D, UL (Canada and US), CSA C22.2
Configuration
LR
Installation
SCREW
You must have an account to view stock levels
These alternate items can be purchased instead of PRLR67.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRLR67.

2 Form 7 LR Fitting
  • Our Part #: LR67
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRLR67
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($447.35)
LR67 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$447.35

Each

QTY:
Each
Add
There were no add-on items found for PRLR67.

* All prices subject to change.