PRLR27SA - 3/4 Al Form 7 LR Fitting

Plastibond

  • $130.41 (Each)
  • $130.41 (Each)

  • $1,304.10 (Per 10)

In-Stock: 5 available at other locations ( find a store with stock)
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
PRLR27SA
Manufacturer
Plastibond
Manufacturer's Part Number
PRLR27SA
Description
3/4 Al Form 7 LR Fitting
3/4 Al Form 7 LR Fitting
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011216420 / 00784011216420
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.41 (Each)
Standard Packaging
$1,304.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
PRLR27SA - Large Image
Attachments
 
 
PRLR27SA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Hub Location
90 DEG
Cover Type
RED URETHANE 2 MIL COATED INTERIOR, GRAY PVC 40 MIL COATED EXTERIOR (ALUMINUM), SCREW ON
Material
RED URETHANE 2 MIL COATED INTERIOR, GRAY PVC 40 MIL COATED EXTERIOR ALUMINUM (BODY), STAINLESS STEEL SCREW
Access Opening
RIGHT SIDE
Dimensions and Weight
Hub Size
3/4 INCH
Size
5.98 INCH L X 2.48 INCH W X 1.67 INCH H
Descriptions
Description
3/4 AL FORM 7 LR FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 1.67 INCH WIDTH SIZE; 3/4 INCH HUB SIZE; SCREW INSTALLATION; LR CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 7 FORM TYPE; RIGHT SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT BODY, RED URETHANE 2 MIL COATED INTERIOR, GRAY PVC 40 MIL COATED EXTERIOR ALUMINUM (BODY), STAINLESS STEEL SCREW MATERIAL; 5.98 INCH L X 2.48 INCH W X 1.67 INCH H SIZE; 3/4 INCH HUB SIZE; LR CONFIGURATION; 2 HUB(S); UL 514-B, CSA 22.2 APPROVAL
Commodity Description
ALUMINUM CONDUIT BODIES & COVERS
Additional Information
Form Type
FORM 7
Manufacturer Information
Manufacturers Part Number
PRLR27SA
Brand
PLASTIBOND
GTIN
00784011216420
UPC
784011216420
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Configuration
LR
Approval
UL 514-B, CSA 22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
4 View Store
Longview
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat