PRLBD6600 - 2" Pulling Elbow LBD

Plastibond

  • $666.38 (Each)
  • $666.38 (Each)

  • $1,999.14 (Per 3)
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
PRLBD6600
Manufacturer
Plastibond
Manufacturer's Part Number
PRLBD6600
Description
2" Pulling Elbow LBD
2 Pulling Elbow LBD
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011205080 / 00784011205080
Weight per unit
11.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$666.38 (Each)
Standard Packaging
$1,999.14 (Per 3)
Resources
Images
 
 
PRLBD6600 - Small Image
 
PRLBD6600 - Large Image
Attachments
 
 
PRLBD6600 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Hub Location
90 Degree
Access Opening
BACK
Cover Type
PVC Coated
Dimensions and Weight
Hub Size
2 INCH
Size
4.71 Inch Width
Descriptions
Description
2" PULLING ELBOW LBD
Product Type
Pull Elbow
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 4.71 INCH WIDTH SIZE; 2 INCH HUB SIZE; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514B APPROVAL; 90 DEGREE HUB LOCATION; BACK ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Long Description
PULL ELBOW, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; 4.71 INCH WIDTH SIZE; RIGID CONDUIT USED ON; 2 INCH HUB SIZE; LBD CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514B, ETL APPROVAL
Additional Information
Applicable Standard ISO 9001
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Manufacturers Part Number
PRLBD6600
Brand
PLASTIBOND
GTIN
00784011205080
UPC
784011205080
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
11.5
Carton
1
Package
3
Uses, Certifications, and Standards
Configuration
LBD
Used On
RIGID CONDUIT
Approval
UL (Canada and US), UL 514B, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat