PRLB47 - 1-1/4" Form 7 LB Fitting

Plastibond

  • $212.76 (Each)
  • $212.76 (Each)

  • $851.04 (Per 4)

In-Stock: 0 available locally (Henderson, TX) (change location)
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
PRLB47
Manufacturer
Plastibond
Manufacturer's Part Number
PRLB47
Description
1-1/4" Form 7 LB Fitting
Conduit Body, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) Material; 2.27 Inch Height Size; Rigid Conduit Used On; 1-1/4 Inch Hub Size; Screw Installation; LB Configuration; 2 Hub(S)
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011203666 / 00784011203666
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$212.76 (Each)
Standard Packaging
$851.04 (Per 4)
Stock Availability
Henderson
0 (Find nearest stock)
Nacogdoches
0
All Stores
11
Resources
Images
 
 
PRLB47 - Large Image
Attachments
 
 
PRLB47 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Hub Location
90 Degree
Access Opening
BACK
Cover Type
PVC Coated
Dimensions and Weight
Hub Size
1-1/4 INCH
Size
2.27 Inch Height
Descriptions
Description
1-1/4" FORM 7 LB FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.27 INCH WIDTH SIZE; 1-1/4 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 7 FORM TYPE; BACK ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Additional Information
Applicable Standard ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 2.27 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 1-1/4 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S)
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Form Type
FORM 7
Manufacturer Information
Manufacturers Part Number
PRLB47
Brand
PLASTIBOND
GTIN
00784011203666
UPC
784011203666
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.1
Carton
1
Package
4
Uses, Certifications, and Standards
Configuration
LB
Used On
RIGID CONDUIT
Installation
SCREW
Approval
UL (Canada and US), UL 514A/D, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
1 View Store

A-L

Location Stock Available
Benton
10 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of PRLB47.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRLB47.

1-1/4 Form 7 LB Fitting
  • Our Part #: LB47
  • Henderson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRLB47
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 4 ($851.04) ·
LB47 - Robroy/Plasti-Bond

Henderson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$212.76

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat