PRHLB38 - 1" Form 8 LB Fitting

Plastibond

  • $136.89 (Each)
  • $136.89 (Each)

  • $1,095.12 (Per 8)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRHLB38
Manufacturer
Plastibond
Manufacturer's Part Number
PRHLB38
Description
1" Form 8 LB Fitting
1 Form 8 LB Fitting
Slang Terms

Categories
Steel - Bodies & Covers
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011203550 / 00784011203550
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.89 (Each)
Standard Packaging
$1,095.12 (Per 8)
Resources
Images
 
 
PRHLB38 - Small Image
 
PRHLB38 - Large Image
Attachments
 
 
PRHLB38 - Specification Sheet
Features
Number of Hubs
2
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Hub Location
90 Degree
Access Opening
BACK
Cover Type
PVC Coated
Dimensions and Weight
Hub Size
1 INCH
Size
1.83 Inch Height
Descriptions
Description
1" FORM 8 LB FITTING
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 1.83 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 1 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S)
Additional Information
Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.83 INCH WIDTH SIZE; 1 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Additional Information
Form Type
FORM 8
Manufacturer Information
Manufacturers Part Number
PRHLB38
Brand
PLASTIBOND
GTIN
00784011203550
UPC
784011203550
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.9
Carton
1
Package
8
Uses, Certifications, and Standards
Configuration
LB
Used On
RIGID CONDUIT
Installation
SCREW
Approval
UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
You must have an account to view stock levels
These alternate items can be purchased instead of PRHLB38.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRHLB38.

1 Form 8 LB Fitting
  • Our Part #: LB38
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHLB38
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 8 ($1,095.12)
LB38 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$136.89

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PRHLB38, though they may not be 100% alike.

LB38 1IN Form 8 LB Body - PVC Coated
  • Our Part #: PV1000LB38
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PV1000LB38
  • Manufacturer: Calpipe Industries, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
PV1000LB38 - Calpipe Industries, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.