PRHELB3X45 - 3" 45D Standard Elbow

Plastibond

  • $263.01 (Each)
  • $263.01 (Each)

  • $13,150.66 (Per 50)

  • $26,301.33 (Per 100)
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
PRHELB3X45
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-3X45
Description
3" 45D Standard Elbow
3X45 Standard Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
784011200429 / 00784011200429
Weight per unit
23.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$263.01 (Each)
Carton
$263.01 (Each)
Standard Packaging
$13,150.66 (Per 50)
Resources
Images
 
 
PRHELB3X45 - Small Image
 
PRHELB3X45 - Large Image
Attachments
 
 
PRHELB3X45 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
3" 45D STANDARD ELBOW
Product Type
Factory Bent Elbow
Long Description
FACTORY BENT ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; REDH2OT[R] BRAND; SIZE 5.073 INCH ID X 5.643 INCH OD; THREADED PROTECTOR CAP COLOR BLUE; PRHELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 5.073 Inch ID x 5.643 Inch OD; Threaded Protector Cap Color Blue
Additional Information
Bend Radius
13 INCH
Bend Angle
45 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-3X45
Brand
PLASTIBOND
Model
PRHELB
GTIN
00784011200429
UPC
784011200429
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
3 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
23.58
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRHELB3X45.
Jump To:

Similar Items

Similar items are close alternatives to PRHELB3X45, though they may not be 100% alike.

Factory Bent Standard Radius Elbows Are Available and Ready to Ship. Factory Ben...
  • Our Part #: PBEL8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PRHELB-3X45
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($263.01) ·
PBEL8 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$263.01

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat