PRHELB34X45 - 3/4X45 Standard Elbow

Plastibond

  • $36.14 (Each)
  • $36.14 (Each)

  • $3,613.95 (Per 100)
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
PRHELB34X45
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-3/4X45
Description
3/4X45 Standard Elbow
3/4X45 Standard Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784011200184 / 00784011200184
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.14 (Each)
Carton
$36.14 (Each)
Resources
Images
 
 
PRHELB34X45 - Small Image
 
PRHELB34X45 - Large Image
Attachments
 
 
PRHELB34X45 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
3/4X45 STANDARD ELBOW
Long Description
FACTORY BENT ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; REDH2OT[R] BRAND; SIZE 0.836 INCH ID X 1.13 INCH OD; THREADED PROTECTOR CAP COLOR BLUE; PRHELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 0.836 Inch ID x 1.13 Inch OD; Threaded Protector Cap Color Blue
Product Type
Factory Bent Elbow
Additional Information
Bend Radius
4.5 INCH
Bend Angle
45 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-3/4X45
Brand
PLASTIBOND
Model
PRHELB
GTIN
00784011200184
UPC
784011200184
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
STANDARD RADIUS
Trade Size
Trade Size
3 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.24
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat