PRHELB1X90 - 1" 90D Standard Elbow

Plastibond

  • $49.70 (Each)
  • $49.70 (Each)

  • $994.07 (Per 20)

  • $4,970.37 (Per 100)

In-Stock: 501 available at other locations ( find a store with stock)
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
PRHELB1X90
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-1X90
Description
1" 90D Standard Elbow
1X90 Standard Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200245 / 00784011200245
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.70 (Each)
Carton
$49.70 (Each)
Standard Packaging
$994.07 (Per 20)
Stock Availability
Nashville
0 (Find nearest stock)
Nashville RDC
20
All Stores
501
Resources
Images
 
 
PRHELB1X90 - Large Image
Attachments
 
 
PRHELB1X90 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
1" 90D STANDARD ELBOW
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 20 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 5.75 INCH BEND RADIUS; NIPPLE LENGTH 14-3/4 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, UL (CANADA AND US), CSA C22.2, ETL APPROVAL; 20 STANDARD PACKAGE; 1 INCH TRADE SIZE; EXTERNAL THREADED END TYPE
Additional Information
Diameter 1.394 Inch (Internal) x 1.74 Inch (External); Threaded Protector Cap Color Red
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Bend Radius
5.75 INCH
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-1X90
Brand
PLASTIBOND
Model
Series PRHELB
GTIN
00784011200245
UPC
784011200245
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
20
Weight per each
2.05
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL 6, UL (Canada and US), CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PRHELB1X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRHELB1X90.

Elbow, 1 In Trade Size, 90 ° Connection Orientation, 5.75 In Bend Radius, Extern...
  • Our Part #: 1ELL90
  • Nashville RDC Availability: 20
  • Total Availability: In Stock
  • MFR Part #: PRHELB-1X90
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 ($497.04) · 20 ($994.07) ·
1ELL90 - Robroy/Plasti-Bond

Nashville RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.70

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PRHELB1X90, though they may not be 100% alike.

1IN X 90 Elbow - PVC Coated
  • MFR Part #: PV1090EL00
  • Manufacturer: Calpipe Industries, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.55) ·
PV1090EL00 - Calpipe Industries, Inc

Check local availability

Total Availability: Out of Stock

Book Price

$23.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat