PRHC0NDUIT5 - 5" Plasti-Bond Conduit

Plastibond

  • $1563.95 (Per 10)
  • $156.40 (Each)

  • $1,563.95 (Per 10)

  • $15,639.52 (Per 100)

  • $23,459.28 (Per 150)

Available from manufacturer.
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
PRHC0NDUIT5
Manufacturer
Plastibond
Manufacturer's Part Number
PRHCONDUIT-5
Description
5" Plasti-Bond Conduit
5 Conduit
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011200115 / 00784011200115
Weight per unit
13.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$156.40 (Each)
Carton
$1,563.95 (Per 10)
Standard Packaging
$23,459.28 (Per 150)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
PRHC0NDUIT5 - Specification Sheet
Images
 
 
PRHC0NDUIT5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Hot Galvanized
Dimensions and Weight
Length
10 ft
Inner Diameter
5.073 Inch
Outer Diameter
5.643 Inch
Descriptions
Description
5" PLASTI-BOND CONDUIT
Product Type
Galvanized Steel Rigid Conduit
extra long description
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 5.073 INCH INNER DIAMETER; 5.643 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 1337 POUND WEIGHT; 150 FOOT PER PACK STANDARD PACKAGE; 5 INCH TRADE SIZE; 0.245 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 20.212 SQUARE INCH; INCLUDES COUPLING
Long Description
GALVANIZED STEEL RIGID CONDUIT, STEEL MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR), 40 MIL GRAY PVC COATED (EXTERIOR) OVER HOT GALVANIZED FINISH; 10 FT; 5.073 INCH INNER DIAMETER; 5.643 INCH OUTER DIAMETER
Commodity Description
Galvanized Rigid Steel Conduit
Additional Information
Thread Protector Cap Color Blue; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints
Additional Information
Wall Thickness
0.245 Inch
End Style
Threaded
Manufacturer Information
Manufacturers Part Number
PRHCONDUIT-5
Brand
PLASTIBOND
Model
PRCONDUIT
GTIN
00784011200115
UPC
784011200115
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
5 INCH
Availability
minimum qty
10
Manufacturer Status
Non-Stock
Packaging
Standard Package
150 Ft
Weight per each
13.37
Carton
10
Package
150
Uses, Certifications, and Standards
Approval
UL (Canada and US), ETL, UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area