PRFS3 - Plasti-Bond Device Boxes and Covers Are Available

Plastibond

  • $129.78 (Each)
  • $129.78 (Each)
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
PRFS3
Manufacturer
Plastibond
Manufacturer's Part Number
PRFS3
Description
Plasti-Bond Device Boxes and Covers Are Available
Device Box, Dead End Type; 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal Material; Shallow Shape; 1 Inch Hub Size; 1 Hub(S); 1 Gang(S); Etl, Ul (Canada and Us), Ul 514A/D, Csa C22.2 Approval; (1) End Hub Location
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121315 - Cast device box
UPC/GTIN
784011205301 / 00784011205301
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.78 (Each)
Resources
Attachments
 
 
PRFS3 - Specification Sheet
Images
 
 
PRFS3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
(1) End
Number of Gangs
1
Number of Hubs
1
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Shape
Shallow
Dimensions and Weight
Hub Size
1 INCH
Descriptions
Description
PLASTI-BOND DEVICE BOXES AND COVERS ARE AVAILABLE
Product Type
Device Box
extra long description
DEAD END TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.92 INCH; SHALLOW SHAPE; 1 INCH HUB SIZE; 1 HUB(S); 1 GANG(S); UL (CANADA AND US), UL 514A/514D, CSA C22.2 APPROVAL; (1) BOTTOM HUB LOCATION; FS CONFIGURATION TYPE; WITHOUT COVER; APPLICABLE STANDARD ISO 9001; FS MODEL
Additional Information
Application Conduit System; Exclude Cover; Applicable Standard ISO 9001
Long Description
DEVICE BOX, DEAD END TYPE; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; SHALLOW SHAPE; 1 INCH HUB SIZE; 1 HUB(S); 1 GANG(S); ETL, UL (CANADA AND US), UL 514A/D, CSA C22.2 APPROVAL; (1) END HUB LOCATION
Commodity Description
STEEL FS & FD TYPE BOXES & COVERS
Additional Information
Configuration Type
FS
Manufacturer Information
Manufacturers Part Number
PRFS3
Brand
PLASTIBOND
Model
FS
GTIN
00784011205301
UPC
784011205301
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
DEAD END
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US), UL 514A/D, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat