PRFD1 - Plasti-Bond Device Boxes and Covers Are Available

Plastibond

  • $115.62 (Each)
  • $115.62 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRFD1
Manufacturer
Plastibond
Manufacturer's Part Number
PRFD1
Description
Plasti-Bond Device Boxes and Covers Are Available
1/2 FD Body W/O Cover
Slang Terms

Categories
Steel - FS & FD Type Boxes & Covers
Classification
Hazardous Location Fittings
UNSPSC
39121315 - Cast device box
UPC/GTIN
784011205134 / 00784011205134
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.62 (Each)
Resources
Images
 
 
PRFD1 - Small Image
 
PRFD1 - Large Image
Attachments
 
 
PRFD1 - Specification Sheet
Features
Hub Location
(1) End
Number of Gangs
1
Number of Hubs
1
Material
2 Mil Red Urethane Coated Ferrous Metal Interior, 40 Mil Gray PVC Coated Ferrous Metal Exterior
Shape
Deep
Dimensions and Weight
Hub Size
1/2 INCH
Descriptions
Description
PLASTI-BOND DEVICE BOXES AND COVERS ARE AVAILABLE
Product Type
Device Box
extra long description
DEAD END TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.69 INCH; DEEP SHAPE; 1/2 INCH HUB SIZE; 1 HUB(S); 1 GANG(S); UL (CANADA AND US), UL 514A/514D, CSA C22.2 APPROVAL; (1) BOTTOM HUB LOCATION; FD CONFIGURATION TYPE; WITHOUT COVER; APPLICABLE STANDARD ISO 9001; FD MODEL
Long Description
DEVICE BOX, DEAD END TYPE; 2 MIL RED URETHANE COATED FERROUS METAL INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL EXTERIOR MATERIAL; DEEP SHAPE; 1/2 INCH HUB SIZE; 1 HUB(S); 1 GANG(S); ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL
Additional Information
Application Coated Conduit Systems to Accommodate Wiring Devices; Excludes Cover
Commodity Description
STEEL FS & FD TYPE BOXES & COVERS
Additional Information
Configuration Type
FD
Manufacturer Information
Manufacturers Part Number
PRFD1
Brand
PLASTIBOND
Model
FD
GTIN
00784011205134
UPC
784011205134
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
DEAD END
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL 514A/D, UL (Canada and US), CSA C22.2
You must have an account to view stock levels

* All prices subject to change.