PREL49SA - 1-1/4" Redhot Alu 90D Fem-Fem Elbow

Plastibond

  • $231.53 (Each)
  • $231.53 (Each)

  • $1,157.65 (Per 5)
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
PREL49SA
Manufacturer
Plastibond
Manufacturer's Part Number
PREL49SA
Description
1-1/4" Redhot Alu 90D Fem-Fem Elbow
1-1/4 Al 90 Fem-Fem Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011219490 / 00784011219490
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$231.53 (Each)
Standard Packaging
$1,157.65 (Per 5)
Resources
Images
 
 
PREL49SA - Small Image
 
PREL49SA - Large Image
Attachments
 
 
PREL49SA - Specification Sheet
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
Aluminum
Material, Color, and Finish
Finish
2 MIL RED URETHANE INTERIOR, 40 MIL GRAY PVC EXTERIOR COATED
Descriptions
Description
1-1/4" REDHOT ALU 90D FEM-FEM ELBOW
Product Type
Elbow
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; FEMALE CONNECTION TYPE; 1-1/4 INCH TRADE SIZE; 90 DEGREE BEND ANGLE; ENCLOSURE TYPE CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD NEC/CEC, ISO 9001; EL MODEL
Additional Information
APPLICABLE STANDARD NEC/CEC
Long Description
ELBOW, ALUMINUM MATERIAL; 2 MIL RED URETHANE INTERIOR, 40 MIL GRAY PVC EXTERIOR COATED FINISH; FEMALE CONNECTION TYPE; UL 886, CSA C22.2 APPROVAL; 1-1/4 INCH TRADE SIZE; 1.25 TRADE SIZE IN INCH; 1-1/4 TRADE SIZE - FRACTIONAL; 90 DEG BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Trade Size - Fractional
1-1/4
Bend Angle
90 DEG
Connection Type
Female
Manufacturer Information
Manufacturers Part Number
PREL49SA
Brand
PLASTIBOND
GTIN
00784011219490
UPC
784011219490
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/4 INCH
Trade Size in inch
1.25
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.4
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PREL49SA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PREL49SA.

1-1/4 Al 90 Fem-Fem Elbow
  • Our Part #: PBEL49SAL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PREL49SA
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,157.65) ·
PBEL49SAL - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$231.53

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat