PRC67 - 2" Plasti-Bond Form 7 C Fitting

Plastibond

  • $387.73 (Each)
  • $387.73 (Each)

  • $775.46 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PRC67
Manufacturer
Plastibond
Manufacturer's Part Number
PRC67
Description
2" Plasti-Bond Form 7 C Fitting
Conduit Body, 2 Mil Red Urethane Ferrous Metal Interior, 40 Mil Gray PVC Ferrous Metal Exterior Material; 3.17 Inch H Size; 2 Inch Hub Size; Screw Installation; C Configuration; 2 Hub(S); Etl, Ul 514A/D, Ul (Canada and Us), Csa C22.2 Approval
Slang Terms

Categories
Steel - Bodies & Covers
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011203505 / 00784011203505
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$387.73 (Each)
Standard Packaging
$775.46 (Per 2)
Resources
Images
 
 
PRC67 - Small Image
 
PRC67 - Large Image
Attachments
 
 
PRC67 - Specification Sheet
Features
Number of Hubs
2
Material
2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior
Cover Type
PVC Coated
Access Opening
SIDE
Hub Location
Straight
Dimensions and Weight
Hub Size
2 INCH
Size
3.17 Inch H
Descriptions
Description
2" PLASTI-BOND FORM 7 C FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3.08 INCH WIDTH X 3.17 INCH HEIGHT SIZE; 2 INCH HUB SIZE; SCREW INSTALLATION; C CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; STRAIGHT HUB LOCATION; FORM 7 FORM TYPE; SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE FERROUS METAL INTERIOR, 40 MIL GRAY PVC FERROUS METAL EXTERIOR MATERIAL; 3.17 INCH H SIZE; 2 INCH HUB SIZE; SCREW INSTALLATION; C CONFIGURATION; 2 HUB(S); ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Form Type
FORM 7
Manufacturer Information
Manufacturers Part Number
PRC67
Brand
PLASTIBOND
Model
PRC
GTIN
00784011203505
UPC
784011203505
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
5.5
Carton
1
Package
2
Uses, Certifications, and Standards
Configuration
C
Approval
ETL, UL 514A/D, UL (Canada and US), CSA C22.2
Installation
SCREW
You must have an account to view stock levels
There were no add-on items found for PRC67.

* All prices subject to change.