PRBUB3 - 1 Mogul Bub Fitting

Plastibond

  • $524.42 (Each)
  • $524.42 (Each)

In-Stock: 0 available locally (Avondale, AZ) (change location)
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
PRBUB3
Manufacturer
Plastibond
Manufacturer's Part Number
PRBUB3
Description
1 Mogul Bub Fitting
Conduit Body, Ferrous Metal Material; 1 Inch Hub Size; Ub Configuration; REDH2OT. Brand
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204915 / 00784011204915
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$524.42 (Each)
Stock Availability
Avondale
0 (Find nearest stock)
Phoenix
0
All Stores
16
Resources
Images
 
 
PRBUB3 - Large Image
Attachments
 
 
PRBUB3 - Specification Sheet
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
Ferrous Metal
Dimensions and Weight
Hub Size
1 INCH
Descriptions
Description
1 MOGUL BUB FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.27 INCH WIDTH SIZE; 1 INCH HUB SIZE; UB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; 45 DEGREE HUB LOCATION; BACK ACCESS OPENING; WITHOUT COVER; APPLICABLE STANDARD ISO 9001; BUB MODEL
Long Description
CONDUIT BODY, FERROUS METAL MATERIAL; 1 INCH HUB SIZE; UB CONFIGURATION; REDH2OT. BRAND
Commodity Description
STEEL CONDUIT BODIES & COVERS
Manufacturer Information
Manufacturers Part Number
PRBUB3
Brand
PLASTIBOND
GTIN
00784011204915
UPC
784011204915
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Configuration
UB
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
16 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat