PBUNF205SAL - 3/4" Redhot Fem-Fem Union Alu

Plastibond

  • $145.18 (Each)
  • $145.18 (Each)

  • $1,742.16 (Per 12)

Availability: Currently Out Of Stock
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
PBUNF205SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNF205SA
Description
3/4" Redhot Fem-Fem Union Alu
3/4 Fem-Fem Union Al
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011219278 / 00784011219278
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.18 (Each)
Standard Packaging
$1,742.16 (Per 12)
Resources
Images
 
 
PBUNF205SAL - Small Image
 
PBUNF205SAL - Large Image
Attachments
 
 
PBUNF205SAL - Specification Sheet
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Aluminum
Dimensions and Weight
Length
1.75 INCH
Diameter
2.25 INCH
Descriptions
Description
3/4" REDHOT FEM-FEM UNION ALU
Product Type
Union
extra long description
FEMALE/FEMALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 1.75 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 2.25 INCH DIAMETER; 3/4 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNF MODEL
Long Description
UNION, FEMALE/FEMALE TYPE; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR ALUMINUM MATERIAL; 1.75 INCH; UL (CANADA AND US), UL 1203, CSA C22.2, ETL APPROVAL; 2.25 INCH DIAMETER; 3/4 INCH TRADE SIZE; REDH2OT[R] BRAND
Additional Information
Enclosure Type Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Applicable Standard ISO 9001; Includes Sealing Sleeves on all Conduit Opening
Commodity Description
Rigid Conduit Fittings - Aluminum
Manufacturer Information
Manufacturers Part Number
PRUNF205SA
Brand
PLASTIBOND
GTIN
00784011219278
UPC
784011219278
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
FEMALE/FEMALE
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.2
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 1203, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PBUNF205SAL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PBUNF205SAL.

3/4 Fem-Fem Union Al
  • Our Part #: PRUNF205SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PRUNF205SA
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,742.16) ·
PRUNF205SA - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$145.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat