PBEYS11SAL - 1/2" Redhot Alu Eys Sealing Fitting

Plastibond

  • $162.77 (Each)
  • $162.77 (Each)

  • $1,627.70 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBEYS11SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PREYS11SA
Description
1/2" Redhot Alu Eys Sealing Fitting
Sealing Fitting, Hub Type; 2 Mil Red Urethane Coated Aluminum Inside, 40 Mil Gray PVC Coated Aluminum Outside Material; Female, Female Connection Type; Ul 886, Csa C22.2 Approval; Class I Group A B C D, Class Ii Group E F G, Class Iii Enclosure
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011218561 / 00784011218561
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.77 (Each)
Standard Packaging
$1,627.70 (Per 10)
Resources
Images
 
 
PBEYS11SAL - Small Image
 
PBEYS11SAL - Large Image
Attachments
 
 
PBEYS11SAL - Specification Sheet
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
2 MIL RED URETHANE COATED ALUMINUM INSIDE, 40 MIL GRAY PVC COATED ALUMINUM OUTSIDE
Descriptions
Description
1/2" REDHOT ALU EYS SEALING FITTING
Product Type
Sealing Fitting
extra long description
HUB TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; FEMALE CONNECTION TYPE; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP A B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 1/2 INCH TRADE SIZE; VERTICAL/HORIZONTAL MOUNTING POSITION; 1.16 INCH TURNING RADIUS; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EYS MODEL
Commodity Description
Rigid Conduit Fittings - Aluminum
Long Description
SEALING FITTING, HUB TYPE; 2 MIL RED URETHANE COATED ALUMINUM INSIDE, 40 MIL GRAY PVC COATED ALUMINUM OUTSIDE MATERIAL; FEMALE, FEMALE CONNECTION TYPE; UL 886, CSA C22.2 APPROVAL; CLASS I GROUP A B C D, CLASS II GROUP E F G, CLASS III ENCLOSURE
Additional Information
Mounting Position
VERTICAL
Turning Radius
1.16 INCH
Connection Type
FEMALE, FEMALE
Manufacturer Information
Manufacturers Part Number
PREYS11SA
Brand
ROBROY
Model
EYS
GTIN
00784011218561
UPC
784011218561
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
HUB
Trade Size
Trade Size
1/2 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 886, CSA C22.2
Enclosure
CLASS I GROUP A B C D, CLASS II GROUP E F G, CLASS III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat