PBC10534 - 3/4" Plasti-Bond Pipe Strap

Plastibond

  • $17.28 (Each)
  • $17.28 (Each)

  • $1,727.83 (Per 100)
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
PBC10534
Manufacturer
Plastibond
Manufacturer's Part Number
PBC105-3/4
Description
3/4" Plasti-Bond Pipe Strap
3/4 Pipe Strap
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
31151901 - Metal straps
UPC/GTIN
784011211869 / 00784011211869
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.28 (Each)
Carton
$17.28 (Each)
Standard Packaging
$1,727.83 (Per 100)
Resources
Images
 
 
PBC10534 - Small Image
 
PBC10534 - Large Image
Attachments
 
 
PBC10534 - Specification Sheet
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
12 Gauge Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated (Exterior)
Descriptions
Description
3/4" PLASTI-BOND PIPE STRAP
Long Description
CONDUIT STRAP, CONDUIT TO STRUT TYPE; 12 GAUGE FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 2-PIECE CONSTRUCTION; 3/4 INCH TRADE SIZE; REDH2OT[R] BRAND; INCLUDES STAINLESS STEEL HARDWARE
Construction
2-Piece
Additional Information
Includes Stainless Steel Hardware; Applicable Standard ETL, UL (Canada and US), ISO 9001
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Conduit Strap
extra long description
STRUT TO CONDUIT TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 3/4 INCH TRADE SIZE; THICKNESS 14 GAUGE (METAL); APPLICABLE STANDARD ISO 9001
Manufacturer Information
Manufacturers Part Number
PBC105-3/4
Brand
PLASTIBOND
GTIN
00784011211869
UPC
784011211869
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
CONDUIT TO STRUT
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.15
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PBC10534.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PBC10534.

3/4 Pipe Strap
  • Our Part #: C10534
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PBC105-3/4
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.28) ·
C10534 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat