PBC1051 - 1" Plasti-Bond Pipe Strap

Plastibond

  • $17.72 (Each)
  • $17.72 (Each)

  • $1,772.34 (Per 100)
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
PBC1051
Manufacturer
Plastibond
Manufacturer's Part Number
PBC105-1
Description
1" Plasti-Bond Pipe Strap
Conduit Strap, Conduit to Strut Type; 14 Gauge Ferrous Metal Material; 20 Mil Gray PVC Coated (Exterior) Finish; 2-Piece Construction; 1 Inch Trade Size; REDH2OT[R] Brand; Approval Ul (Canada and Us), Etl; Includes Stainless Steel Hardware
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
31151901 - Metal straps
UPC/GTIN
784011211876 / 00784011211876
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.72 (Each)
Carton
$17.72 (Each)
Standard Packaging
$1,772.34 (Per 100)
Resources
Images
 
 
PBC1051 - Large Image
Attachments
 
 
PBC1051 - Specification Sheet
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
14 Gauge Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated (Exterior)
Descriptions
Description
1" PLASTI-BOND PIPE STRAP
Product Type
Conduit Strap
extra long description
STRUT TO CONDUIT TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 1 INCH TRADE SIZE; THICKNESS 14 GAUGE (METAL); APPLICABLE STANDARD ISO 9001
Construction
2-Piece
Additional Information
Approval UL (Canada and US), ETL; Includes Stainless Steel Hardware
Long Description
CONDUIT STRAP, CONDUIT TO STRUT TYPE; 14 GAUGE FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 2-PIECE CONSTRUCTION; 1 INCH TRADE SIZE; REDH2OT[R] BRAND; APPROVAL UL (CANADA AND US), ETL; INCLUDES STAINLESS STEEL HARDWARE
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Manufacturers Part Number
PBC105-1
Brand
PLASTIBOND
Model
Series PBC105
GTIN
00784011211876
UPC
784011211876
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
CONDUIT TO STRUT
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.18
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PBC1051.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PBC1051.

Conduit Strap, Conduit to Strut Type; 14 Gauge Ferrous Metal Material; 20 Mil Gr...
  • Our Part #: PBC1051SPC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PBC105-1
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.72) ·
PBC1051SPC - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.72

Each

QTY:
Each
Add
1 Pipe Strap
  • Our Part #: C1051
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PBC105-1
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,772.34) ·
C1051 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.72

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat