PB114X3AL - 1-1/4X3 Redhot Alu Nipple

Plastibond

  • $53.20 (Each)
  • $53.20 (Each)

  • $1,330.06 (Per 25)

  • $5,320.22 (Per 100)
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
PB114X3AL
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-1-1/4X3
Description
1-1/4X3 Redhot Alu Nipple
1-1/4X3 Al Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011220960 / 00784011220960
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.20 (Each)
Carton
$53.20 (Each)
Standard Packaging
$1,330.06 (Per 25)
Resources
Images
 
 
PB114X3AL - Small Image
 
PB114X3AL - Large Image
Attachments
 
 
PB114X3AL - Specification Sheet
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
40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM
Dimensions and Weight
Diameter
1.74 INCH
Length
3 INCH
Descriptions
Description
1-1/4X3 REDHOT ALU NIPPLE
Product Type
Nipple
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 3 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.74 INCH; THREAD PROTECTOR COLOR RED; PRNIP-AL MODEL
Long Description
NIPPLE, 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM MATERIAL; 3 INCH; RIGID CONDUIT USED ON; UL APPROVAL; 1.74 INCH DIAMETER; 1-1/4 INCH TRADE SIZE; REDH2OT. BRAND; INSTALLATION THREADED MALE; PRNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Manufacturers Part Number
PRNIP-AL-1-1/4X3
Brand
PLASTIBOND
Model
PRNIP
GTIN
00784011220960
UPC
784011220960
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.16
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Installation
THREADED MALE
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PB114X3AL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PB114X3AL.

Nipple, 40 Mil Gray PVC Coated (Outside), 2 Mil Red Urethane Coated (Inside, Thr...
  • Our Part #: PRNIPAL114X3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRNIP-AL-1-1/4X3
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,330.06) ·
PRNIPAL114X3 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat