CPL2 - 2" Plasti-Bond Coupling

Plastibond

  • $28.61 (Each)
  • $28.61 (Each)

  • $858.39 (Per 30)

  • $2,861.30 (Per 100)
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
CPL2
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-2
Description
2" Plasti-Bond Coupling
Coupling, 2 In Trade Size, Threaded Connection, 93 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200665 / 00784011200665
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.61 (Each)
Carton
$858.39 (Per 30)
Resources
Images
 
 
CPL2 - Small Image
 
CPL2 - Large Image
 
CPL2 - Large Image
Specifications Sheets
 
 
CPL2 - Specification Sheet
Attachments
 
 
CPL2 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized;PVC Coated (Exterior);Urethane Coated (Interior)
Color
Gray (Exterior);Red (Interior)
Descriptions
Product Type
Coupling
Long Description
Coupling, 2 in Trade Size, Threaded Connection, 93 lb/100
Features
PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.
Short Description
Coupling, 2 in, Galvanized;PVC Coated (Exterior);Urethane Coated (Interior)
Special Features
Sealing Sleeves on Both Ends;Molded External Ribs On 1/2" - 4" to Prevent Tool Damage During Assembly;Couplings are Straight Tapped
Description
2" PLASTI-BOND COUPLING
extra long description
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 30 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL
Additional Information
Effective Length 0.7565 Inch; Pitch Diameter 2.269 Inch; Outside Diameter 2.969 Inch; Thread Size 11-1/2 TPI
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2 No. 45;ETL Listed Certified;cULus Listed;ISO 9001
package quantity
30 CT
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRCPLG-2
Brand
PLASTIBOND
Model
Series PRCPLG
GTIN
00784011200665
UPC
784011200665
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
2 in
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight
93 lb/100
Standard Package
30
Weight per each
0.93
Carton
30
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CPL2.
Jump To:

Similar Items

Similar items are close alternatives to CPL2, though they may not be 100% alike.

2IN CTD CPLG
  • Our Part #: PV2000CP00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Calpipe Industries, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PV2000CP00 - Calpipe Industries, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat