EM3589 - 3/4 HP 1075 RPM 3 SPD 115V Blower MTR Shaft 1/2"X4

PEM

  • $188.68 (Each)
  • $188.68 (Each)
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
EM3589
Manufacturer's Part Number
D6066
Description
3/4 HP 1075 RPM 3 SPD 115V Blower MTR Shaft 1/2"X4
60 Hertz Frequency Rating; Ul, Csa Approval; Direct Drive Fan and Blower Application; 115 Volt Ac 1-Phase Voltage Rating; Resilient Ring, Extended Stud Mounting; 18 Pound Weight; 3/4 HP Power Rating; 1075 RPM Speed Rating; Oao Enclosure Type; Rolled Steel Frame Material; B Insulation Class; 10.2/7.3/4.5 Amp Motor Fla; Yes Reversible; 3 Speed(S); 1 Service Factor; 48 Nema Frame Size; Economaster[R] Brand; Type Induction Run, Permanent Split Capacitor; Shaft Type Flat; Orientation Horizontal; Bearing Type Ba
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Generic Havcr Motors
UNSPSC
26101105 - Heating and cooling system motor AC
UPC/GTIN
786674019523 / 00786674019523
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.68 (Each)
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
3/4 HP 1075 RPM 3 SPD 115V BLOWER MTR SHAFT 1/2"X4
Product Type
Capacitor Start Motor
Long Description
60 HERTZ FREQUENCY RATING; UL, CSA APPROVAL; DIRECT DRIVE FAN AND BLOWER APPLICATION; 115 VOLT AC 1-PHASE VOLTAGE RATING; RESILIENT RING, EXTENDED STUD MOUNTING; 18 POUND WEIGHT; 3/4 HP POWER RATING; 1075 RPM SPEED RATING; OAO ENCLOSURE TYPE; ROLLED STEEL FRAME MATERIAL; B INSULATION CLASS; 10.2/7.3/4.5 AMP MOTOR FLA; YES REVERSIBLE; 3 SPEED(S); 1 SERVICE FACTOR; 48 NEMA FRAME SIZE; ECONOMASTER[R] BRAND; TYPE INDUCTION RUN, PERMANENT SPLIT CAPACITOR; SHAFT TYPE FLAT; ORIENTATION HORIZONTAL; BEARING TYPE BA
Manufacturer Information
Manufacturers Part Number
D6066
GTIN
00786674019523
UPC
786674019523
Taxonomies, Classifications, and Categories
Category Description
Generic HAVCR Motors
Packaging
Weight per each
19
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EM3589.
Jump To:

Similar Items

Similar items are close alternatives to EM3589, though they may not be 100% alike.

DDB .75HP 115V
  • Our Part #: WG840589
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: MOR
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($191.35) ·
WG840589 - Morris Products Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$191.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat