EM3585 - 1/3 HP 1075 RPM 3 SPD 115V Blower MTR Shaft 1/2"X4

PEM

  • $150.32 (Each)
  • $150.32 (Each)
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
EM3585
Manufacturer's Part Number
2829
Description
1/3 HP 1075 RPM 3 SPD 115V Blower MTR Shaft 1/2"X4
60 Hertz Frequency Rating; Ul, Csa Approval; Direct Drive Fan and Blower Application; 115 Volt Ac 1-Phase Voltage Rating; Resilient Ring, Extended Stud Mounting; 13 Pound Weight; 1/3 HP Power Rating; 1075 RPM Speed Rating; Oao Enclosure Type; Rolled Steel Frame Material; B Insulation Class; 5.5/3/2 Amp Motor Fla; Yes Reversible; 3 Speed(S); 1 Service Factor; 48 Nema Frame Size; Economaster[R] Brand; Type Induction Run, Permanent Split Capacitor; Shaft Type Flat; Orientation Horizontal; Bearing Type Ball (D
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Generic Havcr Motors
UNSPSC
26101105 - Heating and cooling system motor AC
UPC/GTIN
786674019486 / 00786674019486
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.32 (Each)
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
1/3 HP 1075 RPM 3 SPD 115V BLOWER MTR SHAFT 1/2"X4
Product Type
Direct Drive Fan and Blower Motor
Long Description
60 HERTZ FREQUENCY RATING; UL, CSA APPROVAL; DIRECT DRIVE FAN AND BLOWER APPLICATION; 115 VOLT AC 1-PHASE VOLTAGE RATING; RESILIENT RING, EXTENDED STUD MOUNTING; 13 POUND WEIGHT; 1/3 HP POWER RATING; 1075 RPM SPEED RATING; OAO ENCLOSURE TYPE; ROLLED STEEL FRAME MATERIAL; B INSULATION CLASS; 5.5/3/2 AMP MOTOR FLA; YES REVERSIBLE; 3 SPEED(S); 1 SERVICE FACTOR; 48 NEMA FRAME SIZE; ECONOMASTER[R] BRAND; TYPE INDUCTION RUN, PERMANENT SPLIT CAPACITOR; SHAFT TYPE FLAT; ORIENTATION HORIZONTAL; BEARING TYPE BALL (D
Manufacturer Information
Manufacturers Part Number
2829
GTIN
00786674019486
UPC
786674019486
Taxonomies, Classifications, and Categories
Category Description
Generic HAVCR Motors
Packaging
Weight per each
13
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EM3585.
Jump To:

Similar Items

Similar items are close alternatives to EM3585, though they may not be 100% alike.

DDB .33HP 115V
  • Our Part #: WG840585
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: MOR
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($147.58) ·
WG840585 - Morris Products Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$147.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat