WR20TRI - WR Duplex Recp TR 20A/125V Iv

Legrand-Pass & Seymour

  • $10.36 (Each)
  • $10.36 (Each)

  • $1,036.00 (Per 100)
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
WR20TRI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WR20-TRI
Description
WR Duplex Recp TR 20A/125V Iv
Tamper-Resistant, Weather-Resistant Commercial Grade Receptacles, 20A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007242546 / 0785007242546 / 00785007242546
Weight per unit
0.2005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.36 (Each)
Standard Packaging
$1,036.00 (Per 100)
Resources
Images
 
 
WR20TRI - Small Image
 
WR20TRI - Large Image
Other Links
 
 
WR20TRI - Other
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
125
Wire Size
14 - 10
Poles
2
Number of Wires
3
amperage rating
20
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
1.130
Height
3.281
Descriptions
Product Type
WR Dup Recp Tamp Res 20A/125V Iv
extra long description
P&S WR20TRI WR DUP RECP TAMP RES 20
Long Description
Tamper-Resistant, Weather-Resistant Commercial Grade Receptacles, 20A, 125V
Special Features
Auto-ground clip assures positive ground. WR marking on face as required by UL Standard. Zinc-plated steel mounting screws for greater ease of installation and removal in wet or damp locations. Strap tabs wrap around face to prevent strap from separating from face and back body. Tri-drive brass terminal screws. Side wire capability. Heavy-duty, brass strap for added strength and ground conductivity. UV-resistant nylon face for longer life under adverse environmental conditions. Two drive screws anchor stra
Description
WR DUPLEX RECP TR 20A/125V IV
Additional Information
Voltage
125.0 V
indoor/outdoor
Outdoor
Outlet Type
Weather-Resistant, Tamper-Resistant
Dielectric Strength
Withstands 1500V minimum
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
WR20-TRI
GTIN
00785007242546
UPC
785007242546
Taxonomies, Classifications, and Categories
Type
Outlet
Category Description
WEATHERPROOF BOXES & COVERS
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2005
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WR20TRI.
Jump To:

Cross Referenced

These items are similar to WR20TRI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CBRS20IWRTR Bryant Electric n/a
TWRBR20V Eaton Wiring Devices 00032664673511
BR20IWRTR Hubbell Wiring Device-Kellems 00783585144719
WR20TRI Legrand Pass & Seymour 00785007242546

* All prices subject to change.

Begin Live Chat