WP3450GY - Cat 5E RJ45 T568 A/B Conn Gy (M20)

Legrand-On-Q

  • $4.79 (Each)
  • $4.79 (Each)

  • $95.80 (Per 20)

  • $574.80 (Per 120)
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
WP3450GY
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3450-GY
Description
Cat 5E RJ45 T568 A/B Conn Gy (M20)
The Vertical Design Of This High-Quality Insert Makes Punchdown Termination Easy. This Insert Is For Use In All Keystone Wall Plates and Is Available In Multiple Colors, As Well As Convenient Contractor Packs. It Ensures Category 6 Performance Standard Compliance and Includes Rear Retention Caps For Secure Wire Termination.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024910 / 00804428024910
Weight per unit
0.0391 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.79 (Each)
Carton
$95.80 (Per 20)
Standard Packaging
$574.80 (Per 120)
Resources
Images
 
 
WP3450GY - Small Image
 
WP3450GY - Large Image
Brochures
 
 
WP3450GY - Brochure
Other Links
 
 
WP3450GY - Other
 
WP3450GY - Other
 
WP3450GY - Other
 
WP3450GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 (@ 20 degrees C)
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
Gray
Finish
Molded plastic chemically etched with diamond core finish
Dimensions and Weight
Size
0.67 x 076 x 1.18 (17.02 x 19.30 x 29.97)
Descriptions
Product Type
Cat 5E RJ45 T568 A/B CNCTR Gry (M20)
extra long description
OnQ WP3450GY CAT 5E RJ45 T568 A/B C
Description
CAT 5E RJ45 T568 A/B CONN GY (M20)
Long Description
The vertical design of this high-quality insert makes punchdown termination easy. This insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs. It ensures Category 6 performance standard compliance and includes rear retention caps for secure wire termination.
Special Features
Quick Connect, Cat 5e, RJ45, Keystone connector
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3450-GY
GTIN
00804428024910
UPC
804428024910
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
RJ45 Female Cat 5e Keystone Insert
Packaging
Weight per each
0.0391
Carton
20
Package
120
Uses, Certifications, and Standards
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
environmental conditions
0 to 93 (relative humidity, non-condensing)
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP3450GY.
Jump To:

Cross Referenced

These items are similar to WP3450GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NSJ5EGY Bryant Electric 00883778500138
5547-5EGY Eaton Wiring Devices 00032664667473
HXJ5EGY Hubbell Wiring Device-Kellems 00662620825083
5G108-RG5 Leviton 00078477170465
5G108-RGY5 Leviton n/a
WP3450-GY Legrand Pass & Seymour 00804428024910
1078F5GY GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat