WP1234BK - Hdmi Keystone Insert Black (M10)

Legrand-On-Q

  • $15.98 (Each)
  • $15.98 (Each)

  • $159.80 (Per 10)
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
WP1234BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP1234BK
Description
Hdmi Keystone Insert Black (M10)
Black Insert, Video and Audio Cable, Hdmi A Connector, Keystone Cutout, 0.89 (D) X 1.55 (W) X 0.638 (H) In, Black, High Impact Plastic, 0.0500 LB
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Couplrs, SPLTTRS, Switches, At Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
804428037828 / 00804428037828
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.98 (Each)
Carton
$159.80 (Per 10)
Resources
Images
 
 
WP1234BK - Large Image
 
WP1234BK - Large Image
 
WP1234BK - Large Image
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
High Impact Plastic
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Black Insert
extra long description
OnQ WP1234BK HDMI KEYSTONE INSERT B
Long Description
Black Insert, Video and Audio Cable, HDMI A Connector, Keystone Cutout, 0.89 (D) x 1.55 (W) x 0.638 (H) in, Black, High Impact Plastic, 0.0500 lb
Features
Distribute high quality video, audio and other communication needs with contemporary styling for commercial or residential applications.
Short Description
HDMI, Keystone Insert/Coupler, Black
Special Features
Rugged and Durable Construction;Video (Up to 1080P) Along With 7.1 Surround Sound;3D Audio Return Channel;100 Megabit Ethernet
Description
HDMI KEYSTONE INSERT BLACK (M10)
Additional Information
Cable Type
Video and Audio Cable
Connector Type
HDMI A
Mounting Type
Keystone Cutout
dimensions
0.89 (D) x 1.55 (W) x 0.638 (H) in
package quantity
1 CT;10 PK
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
WP1234BK
GTIN
00804428037828
UPC
804428037828
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Availability
Status
Inactive
Packaging
Weight
0.0500 lb
Weight per each
0.046
Carton
10
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP1234BK.
Jump To:

Similar Items

Similar items are close alternatives to WP1234BK, though they may not be 100% alike.

The New Hdmi Coupler Supports 4K At 60 HZ. Hdmi Certified and Supporting Standar...
  • Our Part #: WP124KBK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WP124KBK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($143.90) · 60 ($863.40) ·
WP124KBK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat