WIUCED20CL - Weather Proof In Use Cover 2G Extra Duty CLR

Legrand-Pass & Seymour

  • $23.04 (Each)
  • $23.04 (Each)

  • $184.32 (Per 8)

In-Stock: 0 available locally (Duncan, OK) (change location)
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
WIUCED20CL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WIUCED20CL
Description
Weather Proof In Use Cover 2G Extra Duty CLR
Outlet Cover, Polycarbonate Material, Gray, Square, 7.08 In Length, 4 In Width, Box Mount, 1.27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007320947 / 00785007320947
Weight per unit
0.7225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.04 (Each)
Standard Packaging
$184.32 (Per 8)
Stock Availability
Duncan
0 (Find nearest stock)
Oklahoma City
0
All Stores
24
Resources
Images
 
 
WIUCED20CL - Large Image
 
WIUCED20CL - Large Image
 
WIUCED20CL - Large Image
 
WIUCED20CL - Small Image
Specifications Sheets
 
 
WIUCED20CL - Specification Sheet
Other Links
 
 
WIUCED20CL - Other
 
WIUCED20CL - Other
 
WIUCED20CL - Other
 
WIUCED20CL - Other
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
Polycarbonate
Shape
Square
Number of Gangs
2
Material, Color, and Finish
Color
Gray
Finish
Gray Polycarbonate
Dimensions and Weight
Length
7.08 in
Width
4 in
Size
4.0" (Depth) x 7.71" (Width) x 7.80" (Height)
Descriptions
Product Type
Outlet Cover
Long Description
Outlet Cover, Polycarbonate Material, Gray, Square, 7.08 in Length, 4 in Width, Box Mount, 1.27 lb/EA
Features
Extra Heavy-Duty While-In-Use Weatherproof Cover, 2 Gang, Gray Bottom/Clear Top.
Short Description
Outlet Cover, Polycarbonate, Gray, While-in-Use HD, 2 Gang
Special Features
Extra Heavy-Duty Weatherproof Cover Withstand Electrical Device Protection
extra long description
P&S WIUCED20CL WP IN USE CVR 2G XTR
Description
WEATHER PROOF IN USE COVER 2G EXTRA DUTY CLR
Construction
Heavy Duty
Additional Information
Mounting Type
Box Mount
Standards Met
ECCN EAR99
package quantity
8 PK;1 CT
Made in USA
yes
number of outlet
2
Number of Outlets
2.0
Wall Plate Type
Custom
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WIUCED20CL
sub brand
Pass & Seymour
GTIN
00785007320947
UPC
785007320947
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Wall Plate Accessories
Packaging
Weight
1.27 lb/EA
Weight per each
0.7225
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
BOX
standard
cULus
nema rating
NEC Section 406.8(B)(1) for Wet Locations/NEMA 3R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
4 View Store
Texarkana
7 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat