TR63W - TR Recp 20A 125V WH

Legrand-Pass & Seymour

  • $58.50 (Each)
  • $58.50 (Each)

  • $5,850.00 (Per 100)
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
TR63W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR63-W
Description
TR Recp 20A 125V WH
Tamper-Resistant Spec Grade Receptacles, Back and Side Wire, 20A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007268027 / 0785007268027 / 00785007268027
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.50 (Each)
Standard Packaging
$5,850.00 (Per 100)
Resources
Images
 
 
TR63W - Small Image
 
TR63W - Large Image
 
TR63W - Video
Brochures
 
 
TR63W - Brochure
Other Links
 
 
TR63W - Other
 
TR63W - Other
 
TR63W - Other
 
TR63W - Other
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
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
.900
Height
3.281
Descriptions
extra long description
P&S TR63W TAMPER RESIST RECEP 20A 1
Product Type
Tamper Resist Recep 20A 125V WH
Long Description
Tamper-Resistant Spec Grade Receptacles, Back and Side Wire, 20A, 125V
Special Features
Thermoplastic dual mechanism shutter system to help prevent insertion of foreign objects. Exclusive patented feature, circuit label on face allows permanent circuit identification. Extra heavy-duty brass, one-piece mounting strap with integral ground. One-piece, brass, triple-wipe power contacts for lasting retention. Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. Impact-resistant nylon face and back body. Easily accessed break-off, line-contact conne
Description
TR RECP 20A 125V WH
Additional Information
media
Yes
Voltage
125.0 V
Dielectric Strength
Withstands 2000V minimum
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
TR63-W
GTIN
00785007268027
UPC
785007268027
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.25
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
WALL
nema rating
5-20R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42, FEDSPEC
environmental conditions
Flammability: UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat