TR5351I - SGL Recp TR 20A/125V Iv

Legrand-Pass & Seymour

  • $12.76 (Each)
  • $12.76 (Each)

  • $1,276.44 (Per 100)
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
TR5351I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5351-I
Description
SGL Recp TR 20A/125V Iv
Tamper-Resistant Construction Spec Grade Single Receptacles, Back and Side Wire, 20A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241976 / 0785007241976 / 00785007241976
Weight per unit
0.1732 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.76 (Each)
Carton
$12.76 (Each)
Standard Packaging
$1,276.44 (Per 100)
Resources
Images
 
 
TR5351I - Small Image
 
TR5351I - Large Image
 
TR5351I - Video
Brochures
 
 
TR5351I - Brochure
Other Links
 
 
TR5351I - Other
 
TR5351I - Other
 
TR5351I - Other
 
TR5351I - Other
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
125
connection
Back and side wire
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Dimensions and Weight
Width
1.190
Height
3.28
Descriptions
Product Type
Recep SGL Tamper Resis 20A/125V Iv
extra long description
P&S TR5351I RECEP SGL TAMPER RESIS
Description
SGL RECP TR 20A/125V IV
Long Description
Tamper-Resistant Construction Spec Grade Single Receptacles, Back and Side Wire, 20A, 125V
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. Heavy-duty corrosion-resistant zinc-plated steel strap for added strength. Backed-out tri-drive steel terminal screws for faster installation. Internal screw-pressure-plate back and side wire capability. Two back wire holes for additional wiring flexibility. One-piece brass triple-wipe power contacts for lasting retention.
Additional Information
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Dielectric Strength
Withstands 2000V minimum
Outlet Type
Tamper-Resistant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TR5351-I
GTIN
00785007241976
UPC
785007241976
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1732
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR5351I.
Jump To:

Similar Items

Similar items are close alternatives to TR5351I, though they may not be 100% alike.

Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compati...
  • Our Part #: 5351I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5351I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($67.36) · 100 ($673.61) ·
5351I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.74

Each

QTY:
Each
Add
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TR1877VBXSP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR1877V-BXSP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 22 ($156.20) ·
TR1877VBXSP - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TR5351I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RR201ITR Bryant Electric 00883778301988
TR1877V Eaton Wiring Devices 00032664668388
T5020-I Leviton 00078477392010
TR5351I Legrand Pass & Seymour 00785007241976

* All prices subject to change.

Begin Live Chat