TPJ82I - Trademaster Wallplate Jumbo 2G 2 Duplex Iv

Legrand-Pass & Seymour

  • $1.36 (Each)
  • $1.36 (Each)

  • $136.31 (Per 100)

  • $272.62 (Per 200)
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
TPJ82I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ82-I
Description
Trademaster Wallplate Jumbo 2G 2 Duplex Iv
Trademaster Wall Plate Jumbo 2-Gang 2-Duplex
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025514 / 0785007025514 / 00785007025514
Weight per unit
0.0911 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$1.36 (Each)
Standard Packaging
$272.62 (Per 200)
Resources
Images
 
 
TPJ82I - Small Image
 
TPJ82I - Large Image
Brochures
 
 
TPJ82I - Brochure
Other Links
 
 
TPJ82I - Other
 
TPJ82I - Other
 
TPJ82I - Other
 
TPJ82I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
6"
Descriptions
Product Type
Trademaster WP Jumbo 2G 2 Duplex Iv
extra long description
P&S TPJ82I TRADEMASTER WP JUMBO 2G
Description
TRADEMASTER WALLPLATE JUMBO 2G 2 DUPLEX IV
Long Description
Trademaster Wall Plate Jumbo 2-gang 2-duplex
Special Features
Molded of rugged, practically indestructible nylon
Construction
Plastic
Additional Information
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
cutout
Receptacle
Mounting Type
Strap Mounted
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ82-I
GTIN
00785007025514
UPC
785007025514
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0911
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TPJ82I.
Jump To:

Cross Referenced

These items are similar to TPJ82I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
92802 GENERAL ELECTRIC n/a
CWPJB2V GENERAL ELECTRIC n/a
NPJ82I GENERAL ELECTRIC n/a
PJ82 GENERAL ELECTRIC n/a
TPJ82I Legrand Pass & Seymour 00785007025514

* All prices subject to change.

Begin Live Chat