TP14LA - Trademaster Wallplate 1G Blank Strap MT La

Legrand-Pass & Seymour

  • $0.75 (Each)
  • $0.75 (Each)

  • $74.85 (Per 100)

  • $149.70 (Per 200)
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
TP14LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP14-LA
Description
Trademaster Wallplate 1G Blank Strap MT La
Trademaster Plate 1-Gang Blank Strap Mount
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274813 / 0785007274813 / 00785007274813
Weight per unit
0.0838 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$0.75 (Each)
Standard Packaging
$149.70 (Per 200)
Resources
Images
 
 
TP14LA - Small Image
 
TP14LA - Large Image
Brochures
 
 
TP14LA - Brochure
Other Links
 
 
TP14LA - Other
 
TP14LA - Other
 
TP14LA - Other
 
TP14LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster PLT 1G Blank Strap MT La
extra long description
P&S TP14LA TRADEMASTER PLT 1G BLANK
Long Description
Trademaster Plate 1-Gang Blank Strap Mount
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Description
TRADEMASTER WALLPLATE 1G BLANK STRAP MT LA
Additional Information
cutout
Blank
Wall Plate Type
Blank
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP14-LA
GTIN
00785007274813
UPC
785007274813
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0838
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP14LA.
Jump To:

Cross Referenced

These items are similar to TP14LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ14LA Eaton Wiring Devices 00032664579219
TP14LA Legrand Pass & Seymour 00785007274813
2129A Eaton Wiring Devices 00032664556104
2129LA Eaton Wiring Devices 00032664582608
5129A Eaton Wiring Devices 00032664555190
5129LA Eaton Wiring Devices 00032664582967
NP13AL Hubbell Wiring Device-Kellems 00883778102929
NP13LA Hubbell Wiring Device-Kellems 00883778118432
81513 Morris 00601986815130
SP13LA Legrand Pass & Seymour 00785007680027
SP14LA Legrand Pass & Seymour 00785007186352
TP13-LA Legrand Pass & Seymour 00785007274745
75-700 Philmore n/a

* All prices subject to change.

Begin Live Chat