TM1542B0X - Floor Box Round 38 Cu In

Legrand-Pass & Seymour

  • $22.98 (Each)
  • $22.98 (Each)

  • $275.76 (Per 12)
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
TM1542B0X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM1542BOX
Description
Floor Box Round 38 Cu In
Floor Box, Thermoplastic, Gray, 1 Outlet, Floor Mount, 4 In Height, 5.5 In Diameter, 0.81 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007245257 / 00785007245257
Weight per unit
0.8083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.98 (Each)
Standard Packaging
$275.76 (Per 12)
Resources
Images
 
 
TM1542B0X - Small Image
 
TM1542B0X - Large Image
 
TM1542B0X - Large Image
Specifications Sheets
 
 
TM1542B0X - Specification Sheet
Brochures
 
 
TM1542B0X - Brochure
Other Links
 
 
TM1542B0X - Other
 
TM1542B0X - Other
 
TM1542B0X - Other
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
Thermoplastic
insulation
False
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Height
4 in
Diameter
5.5 in
Size
6.5"
Descriptions
Product Type
Floor Box
Long Description
Floor Box, ThermoPlastic, Gray, 1 outlet, Floor Mount, 4 in Height, 5.5 in Diameter, 0.81 lb/EA
Features
Floor Box. 38 cubic inch, with knockouts and Auto/Clamps, three screws for mounting to floor. Gray.
Short Description
Floor Box, Thermoplastic, Gray
Special Features
Tamper Resistant;Rugged Diecast Cover
extra long description
P&S TM1542BOX FLR BOX RND 38 CU IN
Description
FLOOR BOX ROUND 38 CU IN
Additional Information
Number of Outlets
1
for use with
Commercial;Residential;Wood Floors
Mounting Type
Floor Mount
Standards Met
UL Listed;ECCN EAR99
package quantity
12 PK;1 CT
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM1542BOX
GTIN
00785007245257
UPC
785007245257
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Work Box
Packaging
Weight
0.81 lb/EA
Weight per each
0.8083
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial/Residential
Mounting
FLOOR
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TM1542B0X.
Jump To:

Similar Items

Similar items are close alternatives to TM1542B0X, though they may not be 100% alike.

Round 3-1/2" Floorbox For Existing Wood or Concrete Floor. 15.0 Cu. In.
  • Our Part #: FLB3500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLB3500
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 4 ($63.04) ·
FLB3500 - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$15.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TM1542B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RF500 Hubbell Wiring Device-Kellems 00883778112867
TM1542BOX Legrand Pass & Seymour 00785007245257

* All prices subject to change.

Begin Live Chat