T600I - 600W SP Toggle Dimmer

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T600I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
T600-I
Description
600W SP Toggle Dimmer
Toggle Dimmer 600WATT 1POLE Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
785007080025 / 00785007080025
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T600I - Small Image
 
T600I - Large Image
 
T600I - Video
Attachments
 
 
T600I - Specification Sheet
Other Links
 
 
T600I - Other
 
T600I - Other
 
T600I - Other
Brochures
 
 
T600I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1 PH
Wattage
600 VAC
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material
Thermoplastic
actuator
Toggle
insulation
None IN
Dimensions and Weight
Size
4.25"
Descriptions
Description
600W SP TOGGLE DIMMER
Product Type
Toggle Dimmer 600W/SP Iv
extra long description
P&S T600-I TOGGLE DIMMER 600W/SP IV
Long Description
Toggle Dimmer 600watt 1pole Ivory
Special Features
Tough impact resistant thermoplastic, power failure memory, superior heat management
Additional Information
media
Yes
operating cycles
100k Hz
load
600 Watt
Manufacturer Information
Manufacturers Part Number
T600-I
Brand
LEGRAND-PASS & SEYMOUR
sub brand
Pass & Seymour
GTIN
00785007080025
UPC
785007080025
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Dimmer
Availability
Status
Inactive
Packaging
Weight per each
0.24
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat