SS771LA - SMTH 302SS 1G Vert-LVR Painted La

Legrand-Pass & Seymour

  • $31.26 (Each)
  • $31.26 (Each)

  • $4,689.00 (Per 150)
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
SS771LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS771LA
Description
SMTH 302SS 1G Vert-LVR Painted La
Smooth Metal Wall Plate 1-Gang Louver Vertical 302/304 Stainless Steel Painted
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007137521 / 0785007137521 / 00785007137521
Weight per unit
0.1387 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.26 (Each)
Standard Packaging
$4,689.00 (Per 150)
Resources
Other Links
 
 
SS771LA - Other
 
SS771LA - Other
Images
 
 
SS771LA - Large Image
 
SS771LA - Small Image
Brochures
 
 
SS771LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.032
Size
4.5"
Descriptions
extra long description
P&S SS771LA SMTH 302SS 1G VERT-LVR
Description
SMTH 302SS 1G VERT-LVR PAINTED LA
Product Type
SMTH 302SS 1G Vert-LVR Painted La
Long Description
Smooth Metal Wall Plate 1-Gang Louver Vertical 302/304 Stainless Steel Painted
Special Features
Stainless steel , packaged with protective film, matching screws\
Additional Information
cutout
Louver
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
SS771LA
GTIN
00785007137521
UPC
785007137521
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.1387
Carton
1
Package
150
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat