SPJ263LA - JR Jumbo Smooth WP 3G S'Plex La

Legrand-Pass & Seymour

  • $2.54 (Each)
  • $2.54 (Each)

  • $254.44 (Per 100)

  • $381.66 (Per 150)
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
SPJ263LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ263LA
Description
JR Jumbo Smooth WP 3G S'Plex La
Smooth Wall Plate Junior-Jumbo 3-Gang Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007419146 / 0785007419146 / 00785007419146
Weight per unit
0.1467 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.54 (Each)
Carton
$2.54 (Each)
Standard Packaging
$381.66 (Per 150)
Resources
Images
 
 
SPJ263LA - Small Image
 
SPJ263LA - Large Image
Other Links
 
 
SPJ263LA - Other
 
SPJ263LA - Other
Brochures
 
 
SPJ263LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
JR Jumbo Smooth WP 3G S'Plex La
Description
JR JUMBO SMOOTH WP 3G S'PLEX LA
extra long description
P&S SPJ263LA JR JUMBO SMOOTH WP 3G
Long Description
Smooth Wall Plate Junior-Jumbo 3-Gang Decorator
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Decorator
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SPJ263LA
GTIN
00785007419146
UPC
785007419146
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.1467
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SPJ263LA.
Jump To:

Cross Referenced

These items are similar to SPJ263LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2063LA Eaton Wiring Devices n/a
80611-T Leviton 00078477276723
SPJ263LA Legrand Pass & Seymour 00785007419146

* All prices subject to change.

Begin Live Chat