SP4LA - Smooth Wallplate 4G 4 Toggle La

Legrand-Pass & Seymour

  • $3.18 (Each)
  • $3.18 (Each)

  • $317.52 (Per 100)
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
SP4LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP4-LA
Description
Smooth Wallplate 4G 4 Toggle La
Smooth Wall Plate 4-Gang 4toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007191080 / 0785007191080 / 00785007191080
Weight per unit
0.2124 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.18 (Each)
Carton
$3.18 (Each)
Standard Packaging
$317.52 (Per 100)
Resources
Images
 
 
SP4LA - Small Image
 
SP4LA - Large Image
Brochures
 
 
SP4LA - Brochure
Other Links
 
 
SP4LA - Other
 
SP4LA - Other
 
SP4LA - Other
 
SP4LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth WP 4G 4 Toggle LT Alm
extra long description
P&S SP4LA SMOOTH WP 4G 4 TOGGLE LT
Description
SMOOTH WALLPLATE 4G 4 TOGGLE LA
Long Description
Smooth Wall Plate 4-Gang 4toggle
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
Mounting Type
Strap Mounted
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP4-LA
GTIN
00785007191080
UPC
785007191080
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.2124
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
standard
CSA, UL, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP4LA.
Jump To:

Cross Referenced

These items are similar to SP4LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2154LA Eaton Wiring Devices n/a
2154LA-BOX Eaton Wiring Devices 00032664582721
78012 Leviton 00078477277645
SP4LA Legrand Pass & Seymour 00785007191080
2154A Eaton Wiring Devices 00032664543869
5154A Eaton Wiring Devices 00032664555091
5154LA Eaton Wiring Devices 00032664583087
NP4LA Hubbell Wiring Device-Kellems 00883778118333
81043 Morris 00601986810432
TP4LA Legrand Pass & Seymour 00785007274257

* All prices subject to change.

Begin Live Chat