SP326LA - Smooth Wallplate 3 Toggle 1 Decor La

Legrand-Pass & Seymour

  • $19.60 (Each)
  • $19.60 (Each)

  • $196.05 (Per 10)

  • $1,960.47 (Per 100)
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
SP326LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP326-LA
Description
Smooth Wallplate 3 Toggle 1 Decor La
Combination Wall Plate, 3 Toggle Switch and 1 Decorator, 4-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007218015 / 0785007218015 / 00785007218015
Weight per unit
0.2118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.60 (Each)
Carton
$196.05 (Per 10)
Standard Packaging
$1,960.47 (Per 100)
Resources
Images
 
 
SP326LA - Small Image
 
SP326LA - Large Image
Brochures
 
 
SP326LA - Brochure
Other Links
 
 
SP326LA - Other
 
SP326LA - Other
 
SP326LA - Other
 
SP326LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Number of Gangs
4
insulation
Bare
Material
Thermoset Plastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Long Description
Combination Wall Plate, 3 Toggle Switch and 1 Decorator, 4-Gang
Features
Combination
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Product Type
WP Smooth 3 Toggle 1 Decor La
extra long description
P&S SP326LA WP SMOOTH 3 TOGGLE 1 DE
Description
SMOOTH WALLPLATE 3 TOGGLE 1 DECOR LA
Additional Information
Wall Plate Type
Combination, Decorator, Toggle Switch
orientation
Horizontal
indoor/outdoor
Indoor
cutout
Toggle and Decorator
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP326-LA
GTIN
00785007218015
UPC
785007218015
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0.2118
Carton
10
Package
100
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP326LA.
Jump To:

Cross Referenced

These items are similar to SP326LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP326LA Hubbell Wiring Device-Kellems 00883778118630
P326-T Leviton 00078477278413
SP326LA Legrand Pass & Seymour 00785007218015
NP326AL GENERAL ELECTRIC n/a
NP326LA GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat