SP13LA - Smooth Wallplate 1G Blank Box Mount La

Legrand-Pass & Seymour

  • $0.72 (Each)
  • $0.72 (Each)

  • $14.49 (Per 20)

  • $72.45 (Per 100)

  • $144.90 (Per 200)
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
SP13LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP13-LA
Description
Smooth Wallplate 1G Blank Box Mount La
Blank Plate, Box Mounted, 1-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680027 / 0785007680027 / 00785007680027
Weight per unit
0.0768 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$14.49 (Per 20)
Standard Packaging
$144.90 (Per 200)
Resources
Images
 
 
SP13LA - Small Image
 
SP13LA - Large Image
Brochures
 
 
SP13LA - Brochure
Other Links
 
 
SP13LA - Other
 
SP13LA - Other
 
SP13LA - Other
 
SP13LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth WP 1G Blank Box Mount LT Alm
extra long description
P&S SP13LA SMOOTH WP 1G BLANK BOX M
Description
SMOOTH WALLPLATE 1G BLANK BOX MOUNT LA
Long Description
Blank Plate, Box Mounted, 1-Gang
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Blank
Wall Plate Type
Blank
Mounting Type
Box Mounted
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP13-LA
GTIN
00785007680027
UPC
785007680027
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0768
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP13LA.
Jump To:

Cross Referenced

These items are similar to SP13LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2129LA Eaton Wiring Devices 00032664582608
78014 Leviton 00078477276532
SP13LA Legrand Pass & Seymour 00785007680027
2129A Eaton Wiring Devices 00032664556104
5129A Eaton Wiring Devices 00032664555190
5129LA Eaton Wiring Devices 00032664582967
NP13AL Hubbell Wiring Device-Kellems 00883778102929
NP13LA Hubbell Wiring Device-Kellems 00883778118432
81513 Morris 00601986815130
SP14LA Legrand Pass & Seymour 00785007186352
TP13-LA Legrand Pass & Seymour 00785007274745
TP14LA Legrand Pass & Seymour 00785007274813
75-700 Philmore n/a

* All prices subject to change.

Begin Live Chat